Bora X1 Gaming Laptop Cooling Pad with RGB - 48844

Order Code: ZT4177305S

£29.99 Inc VAT (20%)


Description

Keeping cool during game play can be vital. Designed for laptops of up to 17 inches, the SureFire Bora X1 Gaming Laptop Cooling Pad with RGB keeps temperatures down during those long gaming sessions. For optimal comfort, the cooling pad can be set to 5 different viewing angles, and the non-slip base ensures a stable platform for those critical gaming moments. With the option of a phone holder to keep comms near to hand, the Bora X1 cooling pad can be set to 6 different lighting modes to suit the mood of the environment to the game. With overheating being a major cause of laptop performance issues and component failure, the Bora X1 cooling pad will maximize the lifespan of laptops.
For laptops up to 17 inches
20cm fan with adjustable speed
Five adjustable viewing angles
RGB LED light (6 modes) with power-off memory function
Sophisticated metal mesh design
Two attachable smartphone stands
Low noise level (max 48 dBA)
Cable Length: 80cm
Cable: Wired USB-A to DC
Dimensions: W318 x D428 x H54mm
Colour: Black

See full description
Specifications for Bora X1 Gaming Laptop Cooling Pad with RGB - 48844
  • Product Type
    Gaming Laptop Cooling Pad
  • Cable Length
    80cm
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome