Flex Read Document Holder Soft Foam Wrist Support Medium Adjustable Clear/Black - RGODOFRTR

Order Code: ZT4174444S

£134.99 Inc VAT (20%)


Description

The R-Go Flex Read is an ergonomic adjustable document holder, that you can also use as a writing surface. This document holder is adjustable in 6 positions, so you will automatically sit in an upright position while working. Simply set your ideal working height and angle with your left or right hand. At the front of the top there is a soft foam wrist support, enabling you to write comfortably without adding pressure on the wrists. The R-Go Flex Read is made in the Netherlands and has a unique design thanks to the black steel frame and transparent acrylic top.
Ideal for reading and writing
Unique design with acrylic transparent top
and steel base frame
Stimulates an upright posture
Adjustable in 6 positions
With soft foam wrist support
Made in Holland
Capacity: 5kg
Material: Steel/Transparent Acrylic
Dimensions (WxLxH): 315x453x105mm
Certification with EcoVadis Gold and AGR Certified Products

See full description
Specifications for Flex Read Document Holder Soft Foam Wrist Support Medium Adjustable Clear/Black - RGODOFRTR
  • Product Type
    Document Holder
  • Capacity
    5kg
  • Colour
    Clear/Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome