Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Mouse & Wrist Pads
Wrist Gel Support Pad and Mouse Mat, Blue, 241 x 203 x 40 mm, non slip base
By Manhattan
Order Code:
ZT1741568S
£9.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
9.99
https://www.zoro.co.uk/shop/computers-and-electronics/mouse-and-wrist-pads/wrist-gel-support-pad-and-mouse-mat-blue-241-x-203-x-40-mm-non-slip-base/p/ZT1741568S
Add to quotation
View all Mouse & Wrist Pads
Description
Manhattan Wrist Gel Support Pad and Mouse Mat, Blue, 241 × 203 × 40 mm, non slip base
Specifications
Specifications for Wrist Gel Support Pad and Mouse Mat, Blue, 241 x 203 x 40 mm, non slip base
Weight
190g
Width
203mm
Depth
241.2mm
Colour
Blue
Material
Gel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome