Cisco Compatible GB Fibre SFP 550m mm LC

Order Code: ZT5354373S

£39.99 Inc VAT (20%)


Description

The SFPGESST is a Cisco SFP-GE-S compatible fibre transceiver module that has been designed, programmed and tested to work with Cisco brand switches and routers. It delivers dependable 1 GbE connectivity over fibre cable, for 1000BASE-SX compliant networks, with a maximum distance of up to 550 m (1804 ft) .<br>Technical Specifications:<br>Wavelength: 850nm<br>Maximum Data Transfer Rate: 1.25 Gbps<br>Type: Multi Mode Fibre<br>Connection Type: LC Connector<br>Maximum Transfer Distance: 550 m (1804 ft) <br>MTBF: 3, 381, 761 hours<br>Power Consumption: Less than 1 Watt<br>Digital Diagnostics Monitoring (DDM) : Yes<br>This SFP fibre module is hot-swappable, making upgrades and replacements seamless by minimizing network disruptions.<br>StarTech.com SFPs<br>All StarTech.com SFP & SFP+ transceiver modules are backed by a lifetime warranty and free lifetime multilingual technical support. StarTech.com offers a wide variety of SFP modules and direct-attach SFP cables, providing the convenience and reliability you need to ensure dependable network performance.

See full description
Specifications for Cisco Compatible GB Fibre SFP 550m mm LC
  • Product Type
    Ethernet Switches
  • Weight
    17g
  • Wired/Wireless
    Wired
  • Data Rates
    1.25GBps
  • Number of Ports
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome