Cisco SFP 10G SR X 10GBas SFP Plus MM

Order Code: ZT1538610S

£239.99 Inc VAT (20%)


Description

Cisco SFP 10G SR X 10GBaseSR SFP Plus MM The SFP10GSRXST is a Cisco SFP-10G-SR-X compatible fibre transceiver module that has been designed, programmed and tested to work with CiscoÆ brand switches and routers. It delivers dependable 10GbE connectivity over fibre cable, for 10GBASE-SR compliant networks, with a maximum distance of up to 300 m (984 ft.).
Technical Specifications:
Wavelength: 850 nm
Maximum Data Transfer Rate: 10Gbps
Type: Multimode Fibre
Connection Type: LC Connector
Maximum Transfer Distance: 300 m (984 ft.)
MTBF: 1,967,709 hours
Power Consumption: Less than 1.2 Watts
Digital Diagnostics Monitoring (DDM): Yes
This SFP+ fibre module is hot-swappable, making upgrades and replacements seamless by minimizing network disruptions.
StarTech.com SFPs
All StarTech.com SFP & SFP+ transceiver modules are backed by a lifetime warranty and free lifetime multilingual technical support. StarTech.com offers a wide variety of SFP modules and direct-attach SFP cables, providing the convenience and reliability you need to ensure dependable network performance.

See full description
Specifications for Cisco SFP 10G SR X 10GBas SFP Plus MM
  • Warranty
    Lifetime Warranty
  • Weight
    22g
  • Type
    Ethernet Switches
  • Dimensions
    13 x 58.4 x 13.9mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome