Ergotron Zip12. Type: Portable device management cabinet, Product colour: Grey, Slot width: 2.8 cm. Supported portable devices: Laptop, Tablet, Device connectors supported: USB, Maximum screen size: 35.6 cm (14"). AC input voltage: 100-240 V, AC input frequency: 50 - 60 Hz, Current: 12 A. Width: 560 mm, Depth: 620 mm, Height: 356 mm