10GbE Media Converter Open SFP Plus Slot

Order Code: ZT1536254S

£799.99 Inc VAT (20%)


Description

10GbE Media Converter Open SFP Plus Slot This Ethernet fibre media converter offers an easy, cost-effective way to extend your network over fibre, using the SFP+ of your choice. It converts a copper RJ45 Ethernet connection to 10 Gigabit fibre, to extend your network over longer distances or connect workstations to switches. Cost-Effective Extensions and Flexible PerformanceThe RJ45 to fibre media converter provides a cost-efficient way to connect an Ethernet network to remote devices over a fibre backbone. It features an open SFP+ slot that supports the MSA-compliant 10 Gigabit SFP+ that best suits your fibre connection setup (single mode/multimode) and distance requirements. A Versatile Way to Connect Different NetworksThe 10Gb fibre media converter supports auto-negotiation while providing versatile connectivity to existing networks and devices, maximizing the usage and performance of legacy equipment. Network Compatibility:10GBASE-ER10GBASE-LR10GBASE-LW10GBASE-EW10GBASE-R10GBASE-SR10GBASE-SW10GBASE-TFast and Easy InstallationThe unmanaged fibre media converter has a standalone compact design with simple plug-and-play setup to ensure fast and easy installation. StarTech. com Fibre Media ConvertersOvercome the distance limitations of traditional network cables with StarTech. com fibre media converters. Our converters connect different types of network cabling and help you extend networks between buildings and over longer distances. Whether you need to extend a network connection 550 m or 40 km, we can help you. The MCM10GSFP Ethernet Fibre Media Converter is backed by a StarTech. com 2-year warranty and free North American based multilingual lifetime technical support.

See full description
Specifications for 10GbE Media Converter Open SFP Plus Slot
  • Form
    Adapter
  • Colour
    Black
  • Type
    External Computer Cables
  • Weight
    274g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome