NETGEAR A6100. Connectivity technology: Wireless, Host interface: USB, Interface: WLAN. Maximum data transfer rate: 433 Mbit/s, Top Wi-Fi standard: Wi-Fi 5 (802.11ac), Wi-Fi band: Dual-band (2.4 GHz / 5 GHz). USB powered. Product colour: Black