Dual Slot M.2 to SATA Adapter RAID

Order Code: ZT1537476S

£49.99each Inc VAT (20%)
£199.96 minimum order value

Minimum order quantity: 4.

Description

Dual Slot M. 2 to SATA Adapter RAID Boost your system performance by enhancing the capacity, speed and security of your data storage. This two-drive M. 2 to SATA adapter lets you install two M. 2 SATA drives instead of a SATA platter drive, in a single 2. 5" drive bay, and increase your storage options by configuring a powerful RAID array. Build a RAID array to enhance system performanceThe dual M. 2 to SATA adapter supports multiple RAID modes, including RAID 0, 1, or spanning, helping you to achieve greater SSD capacity or data redundancy, depending on your selected RAID mode. The SSD adapter also supports non-RAID operation (JBOD) when paired with a port-multiplying SATA controller, so both drives can be used independently of one another. Maximize file transfer speedsThe M. 2 SATA SSD adapter lets you utilize the full potential of your SATA III controller. Using M. 2 SATA SSDs in place of a platter drive reduces your data transfer bottlenecks, giving you file transfer speeds of up to 6Gbps. The M. 2 NGFF SATA RAID adapter also provides TRIM support to enhance the stability and performance of your M. 2 NGFF SSDs. Easy installationThis open-frame adapter is easy to install as it comes with all the necessary installation hardware and doesn�t require any extra software or drivers, to get you up and running quickly. The S322M225R is backed by a StarTech. com 2-year warranty and free lifetime technical support.

See full description
Specifications for Dual Slot M.2 to SATA Adapter RAID
  • Weight
    41g
  • Type
    External Computer Cables
  • Colour
    Red
  • Form
    Adapter

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome