Gbe SC Fiber Media Converter 1000BaseSX

Order Code: ZT1536387S

£89.99 Inc VAT (20%)


Description

Gbe SC Fiber Media Converter 1000BaseSX This fibre media converter extends a Gigabit Ethernet (1000Mbps) network up to 550 m over multimode fibre, on 1000BASE-SX networks. Extend your GbE network cost-effectivelyThe fibre media converter offers a cost-effective way to transparently convert copper to fibre, or fibre to copper, for connecting remote sub-networks to larger fibre-optic networks. Providing both SC fibre and RJ45 Ethernet ports, it integrates easily into a wide range of Gigabit Ethernet network infrastructures. The RJ45 port supports triple-speed (10/100/1000 BASE-T) auto-negotiation. Reliable and scalable network connectivitySupporting a maximum multimode fibre-optic cable distance of 550 meters (0. 34 miles), the media converter delivers a simple and reliable solution for connecting Gigabit Ethernet networks to remote locations over multimode fibre, while ensuring solid network performance. It provides optimum network scalability for connecting two or more Ethernet network nodes, for instance, connecting two buildings on the same campus or facility. The media converter also offers high-speed bandwidth to meet the increasing demands of large-scale workgroups that require expansion of a Gigabit Ethernet network. The MCMGBSCMM055 is backed by a StarTech. com 2-year warranty and free lifetime technical support.

See full description
Specifications for Gbe SC Fiber Media Converter 1000BaseSX
  • Type
    External Computer Cables
  • Weight
    200g
  • Colour
    Brown
  • Form
    Adapter

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome