M.2 NGFF SSD to 2.5in SATA Adapter

Order Code: ZT1537492S

£24.99 Inc VAT (20%)


Description

M. 2 NGFF SSD to 2. 5in SATA Adapter Vastly increase system performance by adding the speed of an M. 2 SSD in any 2. 5 SATA application, with the SAT32M225 M. 2 SSD to SATA adapter. Utilize the full potential of your SATA III controller, with an M. 2 SSD reducing your data transfer bottleneck with file transfer speeds up to 6 Gbps. M. 2 SSDs can also save you money by reducing your power consumption over regular platter drives. Help protect the health of your drive with an open-frame design that maximizes heat dissipation. The SAT32M225 is backed by a StarTech. com 2-year warranty, and lifetime technical support. "

See full description
Specifications for M.2 NGFF SSD to 2.5in SATA Adapter
  • Weight
    36g
  • Type
    External Computer Cables
  • Form
    Adapter

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome