Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Networking & Server Management
Networking Hardware
SmartUPS X 1500VA RT 230V Network Card
By Apc
Order Code:
ZT3525861S
£1,999.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
1999.99
https://www.zoro.co.uk/shop/computers-and-electronics/networking-hardware/smartups-x-1500va-rt-230v-network-card/p/ZT3525861S
Add to quotation
View all Networking Hardware
Description
APC SmartUPS X Line Interactive 1.5 kVA 230V 1200W Rack Tower 8 AC Outlets with Network Card
Specifications
Specifications for SmartUPS X 1500VA RT 230V Network Card
Nominal Input Voltage
230V
Input Connections
IEC 320 C14
Battery Type
Lead-Acid
Weight
24.82kg
Dimensions (W x D x H)
432x490x89mm
RoHS Compliant
Yes
Cord Length
1.83m
Output Power Capacity
230V
Colour
Black
Type
UPS Power Supplies
Input Frequency
50/60Hz
Rack Height
2U
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome