Soho Gs348 Switch Unmanaged 48 X 10/100/1000 Desktop Rackmountable

Order Code: ZT1520647S

£339.99 Inc VAT (20%)


Description

NETGEAR GS348. Switch type: Unmanaged. Basic switching RJ-45 Ethernet ports type: Gigabit Ethernet (10/100/1000), Basic switching RJ-45 Ethernet ports quantity: 48. MAC address table: 16000 entries, Switching capacity: 96 Gbit/s. Networking standards: IEEE 802.1p, IEEE 802.3, IEEE 802.3ab, IEEE 802.3az, IEEE 802.3i, IEEE 802.3u, IEEE 802.3x. Power connector: DC-in jack. Rack mounting, Form factor: 1U

Specifications for Soho Gs348 Switch Unmanaged 48 X 10/100/1000 Desktop Rackmountable
  • Weight
    3.15kg
  • Type
    Ethernet Switches
  • Number of Ports
    48 Ports
  • Dimensions (W x D x H)
    440x204x43.2mm
  • Wired/Wireless
    Wired
  • Data Rates
    96GBps

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome