Startech 1 Port PCIe Gbit Network Server NIC Card

Order Code: ZT1539048S

£23.99 Inc VAT (20%)


Description

Startech 1 Port PCIe Gbit Network Server NIC Card The ST1000SPEX2 PCIe Gigabit Ethernet Network Card adds a 10/100/1000 Mbps compatible RJ45 Ethernet port to a PCI Express-enabled client, server or workstation, providing a convenient addition or replacement networking interface.

Compliant with IEEE 802.3/u/ab standards, and with support for 9K Jumbo Frames, VLAN tagging and Wake on LAN (WOL), this versatile Gigabit NIC/Server Adapter delivers rock-solid performance.

Plus, the card includes both full profile and low profile/half-height installation brackets for installation in a wide range of computer/server chassis, regardless of form factor.

The ST1000SPEX2 network card is backed by a 2-year StarTech.com warranty and free lifetime technical support.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for Startech 1 Port PCIe Gbit Network Server NIC Card
  • Width
    120.3mm
  • Depth
    67.9mm
  • Height
    18mm
  • Weight
    40g
  • External Ports
    1 - RJ-45 Female
  • Connector Type
    1 - PCI Express x1 Male
  • Capacity
    1 Port
  • Type
    PCI Cards
  • Form
    Adapter Card

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome