Startech 1 Port PCIe Gigabit NIC Network Card

Order Code: ZT1539040S

£24.99 Inc VAT (20%)


Description

Startech 1 Port PCIe Gigabit NIC Network Card The ST1000SPEX2L Low-Profile PCIe Gigabit Network Card adds a 10/100/1000 Mbps compatible RJ45 Ethernet port to a PCI Express-enabled client, server or workstation, providing a convenient addition or replacement networking interface.

Compliant with IEEE 802.3/u/ab standards, and with support for 9K Jumbo Frames, VLAN tagging and Wake on LAN (WOL), this versatile Gigabit NIC/Server Adapter offers effective network performance.

The card comes pre-configured with a low-profile/half-height installation bracket and includes a standard profile bracket for installation in a wide range of computer/server chassis, regardless of form factor.

Backed by a 2-year StarTech.com warranty and free lifetime technical support.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for Startech 1 Port PCIe Gigabit NIC Network Card
  • Depth
    70mm
  • Width
    18mm
  • Height
    49mm
  • Type
    PCI Cards
  • Weight
    27g
  • Connector Type
    1 - PCI Express x1
  • Form
    Adapter Card
  • Capacity
    1 Port
  • External Ports
    1 - RJ-45
  • Interface
    Ethernet

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome