UPS X 3000VA RackTower with Network Card

Order Code: ZT1534581S

£4,399.99 Inc VAT (20%)


Description

UPS X 3000VA RackTower with Network Card Intelligent and efficient network power protection from entry level to scaleable runtime. Ideal UPS for servers, point-of-sale, routers, switches, hubs and other.

Specifications for UPS X 3000VA RackTower with Network Card
  • Colour
    Black
  • Type
    UPS Power Supplies
  • Battery Type
    Lead Acid
  • Nominal Input Voltage
    140-280V
  • Weight
    37.32kg
  • Output Power Capacity
    2.7kW/3.0kVA
  • RoHS Compliant
    Yes
  • Dimensions (W x D x H)
    432x667x85mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome