USB 2.0 1T1R 802.11ac WiFi Adapter

Order Code: ZT1538185S

£40.99each Inc VAT (20%)
£204.95 minimum order value

Minimum order quantity: 5.

Description

Startech USB 2.0 1T1R 802.11ac WiFi Adapter The USB433WACDB USB 2.0 Mini AC600 Wireless Network Adapter lets you add Wireless-AC connectivity to a desktop or laptop computer, through a conveniently small USB adapter.
With bandwidth-intensive applications like streaming HD video, online conferencing, file transfers and gaming becoming more demanding, this Wireless-AC adapter gives you added speed and range for your office or home wireless network when paired with an 802.11ac router. The dual-band USB WiFi adapter supports maximum data rates of up to 433 Mbps on the 5GHz band, plus up to 150 Mbps on the 2.4GHz band.
This versatile network adapter features a 1T1R (1 transmitter, 1 receiver) antenna design, with a physical WPS button for secure, one-touch device registration. To integrate with all of your networking devices, the 802.11ac USB adapter is backward compatible with 802.11a/b/g/n networks.

See full description
Specifications for USB 2.0 1T1R 802.11ac WiFi Adapter
  • Type
    Network Routers
  • Colour
    Black
  • Warranty
    2 Year Warranty

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome