Xs508M Unmanaged 10G Ethernet (100/1000/10000) Grey Silver

Order Code: ZT1520016S

£459.99 Inc VAT (20%)


Description

NETGEAR XS508M. Switch type: Unmanaged. Basic switching RJ-45 Ethernet ports type: 10G Ethernet (100/1000/10000). MAC address table: 2000 entries, Switching capacity: 160 Gbit/s. Networking standards: IEEE 802.1p, IEEE 802.3, IEEE 802.3ab, IEEE 802.3ae, IEEE 802.3an, IEEE 802.3aq, IEEE 802.3az,.... Power connector: DC-in jack. Rack mounting

See full description
Specifications for Xs508M Unmanaged 10G Ethernet (100/1000/10000) Grey Silver
  • Type
    Network Routers
  • Colour
    Black
  • Weight
    1.49kg
  • Dimensions (W x D x H)
    328x169x43.2mm
  • Protocol
    802.3 Ethernet
  • Wired/Wireless
    Wireless
  • Data Rates
    10GBps
  • Number of Ports
    7

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome