0
1
2
3
4

06014A3070 18V Jobsite Radio Body Only

Order Code: ZT3076212S

£139.99 Inc VAT (20%)


Description

Flexible and handy: portable radio that rocks every jobsite
The GPB 18V-2 C Professional Radio is the flexible and portable solution to fill the air of any working environment with music and sound via Bluetooth. Compatible with a wide range of sources, including Bluetooth, FM, and AUX, this set is as versatile as the art of music itself. It is powered via 18V batteries (Not Included) or main AC and provides intuitive operation, quick setup, USB charging and IP 54 protection. It can be placed vertically as well as horizontally and it has both a handle and a hook for easy transportation and storage, further favoured by the radio’s compactness. The possibility of coupling two radios with one smartphone facilitates unique stereo sound. This unit is ideal for providing jobsites with radio entertainment as well as smartphone-sourced music. It is compatible with Bosch Professional 18 V batteries (1.5 - 8 Ah). The GPB 18V-2 C Professional´s two speakers with a total of 15W make for splendid sound, while additional passive radiators provide enhanced bass response. Sold without a battery or charger.

Features:
Versatility thanks to wide range of compatible sources, including Bluetooth, FM, and AUX
Features intuitive operation and quick setup in combination with a handle and hook for vertical and horizontal placement
Unique stereo sound due to the possibility to couple two radios with one smartphone
Comes With:
DC-in power adapter
AUX cable
3 V CR2032 lithium button cell battery
Specification:
Radio frequency range FM: 87.5 – 108 MHz
Station presets FM: 8
Input voltage(s), battery: 18V
Station presets: 8
Input voltage(s), mains: 100 – 240V
Output voltage(s), mains: 18V
Rated power of amplifier (in mains operation): 15W
Weight excl. battery: 2.5 kg

See full description
Specifications for 06014A3070 18V Jobsite Radio Body Only
  • Product Type
    Jobsite Radio

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome