DMR106 Job Site Radio comes with Bluetooth

Order Code: ZT1027412X

£199.99 Inc VAT (20%)


Description

Robust radio complete with Bluetooth and USB connection.

Features and Benefits
• Elastomer bumpers and metal pipes protect against rough handling
• Powered by AC mains (cable included) or any Makita® or Li-ion batteries
• Showerproof (water-resistant to IPX4)
• Tough moulded ABS casing and anti-shock loudspeaker system
• Micro USB port for software upgrade
• AUX-in cable connection for mobile phone, MP3 player or iPod (cable Not included)
• Approximate run time of 20.0 hours with BL1850 5.0ah 18V Li-ion battery

Warnings
• Not compatible with NI-CAD, NI-MH or 10.8V Slide Battery

See full description
Specifications for DMR106 Job Site Radio comes with Bluetooth
  • Compatible Battery Type
    Lithium-ion
  • Number of Batteries Supplied
    0
  • Size & Weight
    Depth 280mm
    Height 302mm
    Weight 4.0Kg
    Width 163mm
  • Model Number
    DMR106
  • Specification
    USB Port Allows for Charging Mobile Device.
    Bluetooth Class 2 to Wirelessly Connect your Mobile Device for Playing Music
    Origanal Colour
    Large 89mm speaker provides higher quality sound.
    Retractable antenna
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Supply Voltage
    7.2-18/240V
  • Radio Frequency
    DAB
    AM/FM Radio
  • Colour
    Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome