DWST1-75883-GB TouchSystem Fm/Am Jobsite Radio + Charger

Order Code: ZT1037567P

£349.99 Inc VAT (20%)


Description

Features:
■ TOUGHSYSTEM™ Compatible
■ 6 drivers best in category, 40W RMS, 2 sub-woofers for premium sound
■ IP54 protection against dust and water jets
■ Bluetooth® Technology to remotely control your music
■ 3.5mm Aux. Input, 2.4 Hz USB charger
■ Class D amplifier, Digital Sound processor for sound optimization
■ Wide bandwidth 30Hz to 18KHz
■ Dot Matrix pixel screen
■ Power: AC & 18V/14.4V DEWALT battery charger, USB charger
■ Radio FM-12 presets, AM 6 presets

See full description
Specifications for DWST1-75883-GB TouchSystem Fm/Am Jobsite Radio + Charger
  • MFR Part No.
    DWST1-75883-GB
  • Number of Batteries Supplied
    0
  • Radio Frequency
    Bluetooth
    DAB
  • Size & Weight
    Depth: 360mm
    Height: 115mm
    Width:545
  • Supply Voltage
    14.4-18/240V
  • Colour
    Yellow/Black
  • Compatible Battery Type
    Lithium-ion
  • Model Number
    DWST1-75663

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome