0
1
2

M18RC-0 M18 Radio Charger Naked No Batteries Or Charger

Order Code: ZT1027405X

£429.99 Inc VAT (20%)


Description

Body Only - no batteries or charger

Built in charger function allows for quick, convenient charging of any M18 battery or electronic devices via USB port. Digital Bluetooth® receiver: play music up to 30 m away from your smartphone, computer, or tablet. Supplied with auxiliary input cord, 2 x AAA batteries. Milwaukee batteries sold separately
Specification:

Charger: 18V charger
Length: 305mm
Weight: 7.71kg
Height: 381mm
Width: 305mm
Modes: FM/AM, AUX, Bluetooth
USB Port: 2.1 Amps
Station Presets: 10
Customizable Equalizer: Yes

See full description
Specifications for M18RC-0 M18 Radio Charger Naked No Batteries Or Charger
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Colour
    Black/Red
  • Model Number
    M18RC-0 M18.
  • Supply Voltage
    230AC/18V
  • Radio Frequency
    AM/FM Tuner with Digital Processor
  • Specification
    Reinforced Roll Cage and Metal Handles Protects Against Abusive Jobsite Conditions.
    Premium Speaker and 40 W Amplifier Produce Rich, Full Sound.
    Weather Sealed Auxiliary Compartment Protects Mp3 Players and Other Audio Devices.
    AM/FM Tuner with Digital Processor Delivers High Reception Accuracy and Signal Clarity
    Protected 2.1 Amp USB Power Outlet Charges Devices in Both AC and DC Mode.
    Customisable Equalizer and 10-station Preset.
  • Compatible Battery Type
    Lithium-ion
  • Number of Batteries Supplied
    0
  • MFR Part No.
    4933446647
  • Size & Weight
    Height 370 mm
    Width 300 mm
    Length 307 mm
    Weight 7.1 kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome