4-Port Mobile USB PD Charger 60W

4-Port Mobile USB PD Charger 60W

Order Code: ZT5530456SCopy

£41.99 Inc VAT (20%)
£43.994.5% off


Description

The DEWALT 4-Port Mobile USB PD Charger with two, 2.4 fast charging USB A ports and 1 Qualcomm Quick Charge 3.0 A USB port. Qualcomm Quick Charge 3.0 technology helps to deliver optimised charging speeds for any connected USB device. The USB-C port will provide up to 18W for charging.DEWALT Mobile USB chargers are capable of charging phones and tablets up to 4 times faster than standard chargers.DEWALT Mobile Solutions are built with superior components so every workday is worry-free.

See full description
Specifications for 4-Port Mobile USB PD Charger 60W
  • Number of USB Sockets
    4
  • Product Type
    Mobile USB PD Charger

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome