Charge N Go Power Bank Magnetic Wireless Charging 10000mAh Black - 32245
0
1
2
3
4
5

Charge N Go Power Bank Magnetic Wireless Charging 10000mAh Black - 32245

Order Code: ZT5695846SCopy

£39.99 Inc VAT (20%)


Description

Designed for versatility and convenience, Verbatim Charge n Go Power Banks are the perfect companions for your daily adventures. Equipped with 15W magnetic wireless charging and PD20W capabilities, it offers swift and efficient charging for your devices. Conveniently snap fix it magnetically to your phone and charge wirelessly while on the move, and its slim portable design allows it to fit easily into a pocket or purse. The versatile bi-directional Type-C port ensures compatibility with a wide range of devices, while the LED indicator keeps you informed of your power status at a glance. The overcharge protection in the power bank protects your device for a safe and powerful charge. The power bank is accompanied with a Type-C to Type-C cable and an additional metal ring that can be attached to the phone or phone case to provide a strong magnetic hold if required. 2-year warranty comes as standard.
• 10000 mAh capacity
• Slim body thickness
• 15W magnetic wireless charging
• PD 20W capabilities
• Device overcharge protection
• LED indicator for easy-to-read power status
• Bi-direction fast charging and discharging Type-C port
• Colour: Black

See full description
Specifications for Charge N Go Power Bank Magnetic Wireless Charging 10000mAh Black - 32245
  • Capacity
    10000mAh
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome