Dudao 20000mAh Portable Power Bank with Integrated USB-C, Micro USB & Lightning Cables

Dudao 20000mAh Portable Power Bank with Integrated USB-C, Micro USB & Lightning Cables

Order Code: ZT5599919SCopy

£33.99 Inc VAT (20%)
£35.995.5% off
QuantityPriceDiscount
1 - 4£33.990%
5 - 9£32.634%
10 +£31.278%


Description

No need to carry cables with you. This versatile power bank comes with integrated output charging cables for USB-C, Micro USB and Lightning located on back. Plus there are 2 additional USB ports for charging more devices including Apple iPhones, iPads, AirPods, Samsung smartphones, Google Pixel, Bluetooth headsets, cameras, smart watches and more. You can charge up to five devices at the same time!



The power bank can be charged via the intergrated USB-A cable or via the USB-C Port.



Designed with a safety system which integrates protection against over temperature, over current, over voltage, over power, short circuit, over discharge, overcharge, electromagnetic interference, and combustion. The comprehensive protection keeps you and your devices safe.



Charge up to 5 devices at the same time

Input current: 5V/2A

Output current USB-C : 5V/2.1A
Dimensions: 150x70x30mm
Weight: 412g

See full description
Specifications for Dudao 20000mAh Portable Power Bank with Integrated USB-C, Micro USB & Lightning Cables
  • Capacity
    20000mAh
  • Weight
    412g