Dudao 30000mAh Power Bank 65W PD Quick Charge 2x USB-C/1x USB-A

Dudao 30000mAh Power Bank 65W PD Quick Charge 2x USB-C/1x USB-A

Order Code: ZT5599886SCopy

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£65.796%


Description

Need power on the go? The Maplin Dudao 30, 000mAh USB-A/USB-C PD 65W Power Bank can charge your tablet, phone or other USB powered device wherever you are! Its 30, 000mAh capacity and 65W PD fast charging capability means it can provide power to the thirstiest tablets and phones. This Power Bank will help keep you going on your travels.


The Power Bank features 2x 65W PD USB-C ports and a High Speed USB-A port for charging a wide range of devices. Its Li-Polymer battery charges quickly and is ideal for repeated use. An LED display shows the power available.



The Power Bank is charged via USB-C port.

USB-C Input: 5V 3A, 9V 3A, 12V 3A, 15V 3A, 20V 3A

USB-C Output: 5V 3A, 9V 3A, 12V 3A, 15V 3A, 20V 3.25A

USB-A Output: 5V 3A, 4.5V 5A, 9V 2.22A, 12V 1.67A

Weight: 619g

Dimensions: 11.5 x 5.7 x 5.7cm

Box contains: Powerbank, USB-C charging cable, User manual

See full description
Specifications for Dudao 30000mAh Power Bank 65W PD Quick Charge 2x USB-C/1x USB-A
  • Weight
    619g
  • Battery Type
    Li-Polymer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome