GNC-35 GaN 35W 2 Port Charger - 32200
0
1
2
3
4
5
6

GNC-35 GaN 35W 2 Port Charger - 32200

Order Code: ZT5695854SCopy

£14.99 Inc VAT (20%)


Description

Verbatim's 35W GaN Wall Charger combines one USB-C PD 35W port and one USB-A QC 3.0 port in a sleek, palm sized design. Ideal for the office, home or travelling to power your tablet, smartphone, gaming devices, and more. With its foldable US prongs and replaceable EU and UK plugs, it's the ultimate travel companion. Galliam Nitride (GaN) technology delivers high-powered, fast, efficient charging, and generates less heat. GaN chargers are smaller and lighter than traditional silicon-based chargers, making them ultra-portable and ideal for travel.
• Supports charging of up to 2 devices simultaneously with a maximum total output of 35W
• Equipped with 1 x USB-C PD 3.0 up to 35W and 1 x USB-A QC 3.0 up to 18W
• Integrated GaN technology provides efficient charging and generates less heat
• Great travel companion thanks to foldable US prongs, replaceable EU and UK plugs and its slim, compact design
• Supports super-fast charging with USB Power Delivery 3.0, PPS, and Quick Charge 3.0
• Programmable Power Supply (PPS) technology delivers the right amount of power needed for the ideal charge
• Made with high-quality, flame-resistant materials and featuring four safety protection systems
• Plastic-free packaging
• 2 Year limited warranty

See full description
Specifications for GNC-35 GaN 35W 2 Port Charger - 32200
  • Colour
    Grey/Black
  • Number of USB Sockets
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome