HaloLock KickStand Wireless Charger MagSafe Compatible White - 2C515AW

Order Code: ZT4176706S

£33.99 Inc VAT (20%)


Description

The ESR HaloLock Kickstand is a MagSafe compatible wireless charger that lets you fast charge and watch videos, video calls or game at any angle. An adjustable foldout kickstand transforms this magnetic charging pad into the perfect gaming, Netflix and FaceTime companion. Choose portrait or landscape and an angle that suits you.
Small and portable
Built-in adjustable, foldable kickstand
MagSafe compatible
Fast wireless charging - charge from 0 to 100% in just 2.5 hrs
Faster than the official MagSafe charger
Choose portrait or landscape and an angle that suits you
Aluminium alloy body and hard scratch-resistant face give you durability with a premium feel
Compatible with all iPhone 14/13/12 models, ESR HaloLock cases, and official MagSafe cases
Contents: Kickstand Wireless Charger, 1.5m USB- C cable
Colour: White

See full description
Specifications for HaloLock KickStand Wireless Charger MagSafe Compatible White - 2C515AW
  • Material
    Aluminium Alloy
  • Colour
    White
  • Product Type
    Wireless Charger

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome