HaloLock Mini Wireless Charger MagSafe Compatible Silver (Pack of 2) - 2C562S2

Order Code: ZT4176750S

£45.99 Inc VAT (20%)


Description

The ESR HaloLock mini is a slim and durable MagSafe compatible wireless charger. With a reinforced base and braided-nylon outer casing, the extra-long cable has been constructed to stay looking and working like new after more than 6000 bends. Tap and go MagSafe compatible wireless charging, simply snap the charger on to your phone and enjoy perfectly aligned fast charging. Powerful magnets with 1200g of holding force create a powerfully secure lock on your phone, for a faster, stronger attachment and more reliable charging, even when using your phone. Stays securely locked on your phone while charging.
The super-slim, ultra-compact design means it slips into your pocket or bag
Strong magnetic lock
Fully charges your phone 30 minutes faster than other MagSafe-style chargers via advanced heat-dissipating design
A full suite of always-on protection features, including foreign object detection, overheating protection and overvoltage protection, keep you and your iPhone safe
Chat, browse, and move around with your phone in total freedom as it charges thanks to the extra-long 1.5m cable
Reinforced cable base and tough nylon casing ensure powerful durability
Compatible with caseless iPhone 14/13/12 series, MagSafe and HaloLock cases, and standard cases with the HaloLock Universal Ring
Colour: Silver
Pack of 2

See full description
Specifications for HaloLock Mini Wireless Charger MagSafe Compatible Silver (Pack of 2) - 2C562S2
  • Colour
    Silver
  • Product Type
    Wireless Charger
  • Cable Length
    1.5m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome