Mobile Fast Charger Power Bank 20000mAh 2x USB-A x1 USB-C Black - MR756
0
1
2

Mobile Fast Charger Power Bank 20000mAh 2x USB-A x1 USB-C Black - MR756

Order Code: ZT5696808SCopy

£20.99 Inc VAT (20%)


Description

MediaRange power banks are your ideal travel companion. Whether for smartphone, tablet or other devices: With this powerful USB Power Banks you have always your reliable power supply. The compact and lightweight batteries are rechargeable via the included USB charging cable to the computer or an AC adapter to the wall outlet and can be used immediately.
• Mobile charger/power bank
• 20000hAh lithium-polymer battery
• USB-C power delivery enabled
• Dual USB output - 2x USB-A and 1x USB-C
• Fast charging technology
• Maximum power output: 22.5W
• Ideal for charging PD enabled devices - smartphones and tablets
• USB charging cable included

See full description
Specifications for Mobile Fast Charger Power Bank 20000mAh 2x USB-A x1 USB-C Black - MR756
  • Capacity
    20000mAh
  • Battery Type
    Lithium-Polymer
  • Colour
    Black
  • Power Output
    22.5W