Power Module - 1 UK Socket 2 Smart Charge 500MM Lead - Black

Power Module - 1 UK Socket 2 Smart Charge 500MM Lead - Black

Order Code: ZT1116135PCopy

£179.99 Inc VAT (20%)


Description

• A circular black power port for our Phonic range. Incorporating 1 UK socket, 2 Smart Chargers and a 500mm lead to enable flexible working anywhere.• Circular power port to fit the Phonic range of acoustic meeting pods• Featuring one UK plug socket and two USB sockets• Power module enables flexible working anywhere• Supplied with all fixings needed• Suitable for use with our Phonic range• Available in black and silver

Please note: This item is a made-to-order product and therefore, will have a longer lead time.
Note: Image is for illustrative purposes only and may differ from the actual product

See full description
Specifications for Power Module - 1 UK Socket 2 Smart Charge 500MM Lead - Black
  • MFR Part No.
    PM2BK
  • Depth
    100mm
  • Colour
    Black
  • Width
    100mm
  • Height
    100mm
  • Weight
    0.4kg