WCS-02 Aluminium 3-in-1 QI MFi Wireless + Apple Watch + QC 3.0 Charging Station - 49556

WCS-02 Aluminium 3-in-1 QI MFi Wireless + Apple Watch + QC 3.0 Charging Station - 49556

Order Code: ZT4177556SCopy

£64.99 Inc VAT (20%)


Description

Wirelessly charge your Apple Watch, iPhone (8 or later) or other Qi-certified wireless charging enabled device, and a third device by cable via the Quick Charge 3.0 USB-A port. The charging station is engineered to charge devices as fast as possible, although the actual charging speed is dependent on the device. Apple watches charge at 5W while other devices can charge at up to 15W. With over-current, over voltage protection, the charger can prevent over-charging your devices' battery. Get all your devices charged at the same time with the Verbatim 3-in-1 charging station.
3-in-1: Wirelessly charge your Apple Watch, iPhone (8 or later) or other Qi-certified wireless charging enabled device and one device by cable via the QC 3.0 USB-A port
Up to three devices simultaneously
Engineered to charge devices as fast as possible (actual charging speed is dependant on the device)
Total Power Output: max. 44W (Apple Watch: 5W, Wireless Charging: max. 15W, USB-A QC 3.0: max. 24W)
Charging functions feature over-current and over-voltage protection
MFi certified (Made for Apple Watch)
Qi certified
Compact design, aluminium housing
Cable Length: 1.5m
Includes power adapter with EU and UK plug

See full description
Specifications for WCS-02 Aluminium 3-in-1 QI MFi Wireless + Apple Watch + QC 3.0 Charging Station - 49556
  • Product Type
    3-in-1 Charging Station
  • Material
    Aluminium
  • Cable Length
    1.5m
  • Colour
    Black/Silver