White Smartphone Wireless Charging Pad - 5W Charging QI Certified

Order Code: ZT5513600S

£5.19 Inc VAT (20%)
£5.393.5% off
QuantityPriceDiscount
1 - 4£5.190%
5 - 9£4.984%
10 - 19£4.778%
20 - 49£4.5712%
50 +£4.3616%


Description

Convenient Phone Charging with the Manhattan Wireless Charging Pad<br>Charging your compatible phone, case, earbuds, and more is even simpler with the Manhattan Wireless Charging Pad - 5 W. Whether your phone has wireless charging built-in or your phone case supports that technology, a quality wireless charger from Manhattan makes it easy to get power back into your device. With a dedicated charging pad, there's no need to hunt for the right cable. Plus, as long as it isn't made of metal and is fewer than 5 mm (0.2 in.) thick, your phone case won't interfere with charging, so your phone stays protected even while it's on the pad. The Manhattan Wireless Charging Pad - 5 W truly offers a no-hassle way to charge up your phone and other compatible devices.

See full description
Specifications for White Smartphone Wireless Charging Pad - 5W Charging QI Certified
  • Weight
    36g
  • Colour
    White
  • Connections
    Micro-USB to USB-A
  • Power
    5V
  • Power Source
    USB
  • Product Type
    Battery Chargers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome