Brother TZESE4 PTouch Ribbon 18mm X 8m

Brother TZESE4 PTouch Ribbon 18mm X 8m

Order Code: ZT3528584SCopy

£30.99 Inc VAT (20%)


Description

The genuine Brother TZe-SE4 black on white security labelling tape has been expertly developed to give you a little more piece of mind, by helping you protect yourself from theft and tampering. Ideal for creating electrical safety test labels, this laminated tape will ensure that your label cant be removed from one location and added to another. Once the tamper-resistant TZe-SE4 security tape is peeled, the label leaves a checkerboard pattern, destroying the print, to stop the label being reapplied. Maybe you need to protect confidential information that is stored in boxes and files. The TZe-SE4 will alert you if the tape has been interfered with, so youll know if secure information has been compromised. TZe tape cassettes are quick and easy to install, which ensures your P-touch machine can effortlessly meet all your labelling needs. By choosing the Brother TZe-SE4 labelling tape, youll ensure that your machine continues to work at its best, providing you with results that are clear, legible and designed to last.This replacement black on white TZe-SE4 labelling tape has been rigorously tested by Brother to be as durable and dependable as possible.

See full description
Specifications for Brother TZESE4 PTouch Ribbon 18mm X 8m
  • Dimensions
    18mmx8m
  • Tape Width
    18mm
  • Text Colour
    Black
  • Size
    18mm x 8m
  • Compatible/Original
    Original
  • Product Type
    TZ Tapes
    Label Tapes & Rolls
  • For Use With
    Brother P-Touch Labellers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome