Quantity | Price | Discount |
---|---|---|
1 - 4 | £5.99 | 0% |
5 - 9 | £5.75 | 4% |
10 - 19 | £5.51 | 8% |
20 + | £5.27 | 12% |
Replenish your printing calculator with a fresh ink roller with a long lasting, tear resistant ribbon for consistent and reliable results. This high quality print roller is suitable for installation in a wide range of calculators, including models from Aurora, Canon, Casio, Ibico, Citizen and Sharp. The twin roller design provides black and red ink for positive and negative number operations.
BPA free
Replacement print ribbon
Designed for a wide range of printing calculators
Black and red ribbon for positive and negative numbers
Top quality, tear-resistant ribbon
Fits Aurora 14PD/18PD/Canon MP12D/P15D/P22011/P22DX/P32DP
Casio FR110/FR110HT/FR110S/FR120C/FR125/FR125S/FR127
Casio R2215C/FFR2215S/FR2600/FR320/HR110/HR110S/HR18/HR88
Citizen CX110/CX115/CX125/CX215/CX55, Ibico 1212/1215, Sharp EL161