Labelwriter 550 Desktop Label Printer

Order Code: ZT3381145S

£109.99 Inc VAT (20%)


Description

Desktop label maker with PC link, automatic new label recognition function, direct thermal print technology, 62 labels per minute, 300dpi resolution, max print width 58.42mm wide, barcodes, USB interface, PC & Mac compatible, create and customize 60+ label different styles and layouts, sleep mode. Never run out of ink, labels, or patience with the DYMO® LabelWriter™ 550 Label Printer. The DYMO® LabelWriter™ 550 now automatically recognises label sizes for easy, stress-free printing.

The Dymo LabelWriter™ 550 Printer comes with unique new label-type recognition and display technology, so you always know the size, type, and how many labels are remaining at a glance. Direct thermal technology removes the need for costly ink or toner, and intelligent DYMO® Connect for Desktop software connects your PC or Mac® for a range of stylish design possibilities.

The new and improved LabelWriter‚Ñ¢ 550 Printer is an efficient and cost-effective solution for your professional mailing, filing, visitor management, and other labelling needs.

Unique new label recognition technology means no more guessing at the right label type from a drop-down menu. You’ll always know - at a glance - what size, type, and colour labels are loaded. You’ll also know how many labels are remaining, so you’ll never run out again mid-run.

Direct thermal printing technology also replaces the need to buy costly ink or toner, and the printer’s sleek, compact design and portable size mean it fits into any modern workspace with ease.

All this, and it’s up to 20% faster than the LabelWriter™ 450, printing precise label quantities without the need to wrestle with sheet labels.

Label printing just got a whole lot quicker, easier, and simpler.

Labelling opportunities
Office: Mailing, visitor management & office organisation
Education: Mailing & visitor management
Hospitality: Mailing & visitor management
Healthcare: Laboratory, mailing, practice management & visitor management
Datacom: Mailing & visitor management
MRO: Mailing, visitor management, asset tracking, inventory & general identification
Retail: Price tags & inventory

Compatible with Windows® 8 or later and Mac OS® X v10.14 or later

Included in the box:
LabelWriter‚Ñ¢ 550 Label Printer, Address Labels Starter Roll, Adapter, Power Cable, USB Cable, Quick Start Guide

See full description
Specifications for Labelwriter 550 Desktop Label Printer
  • Interface
    USB
  • Max Print Width
    58.42mm
  • Product Type
    Label Printer
  • Print Technology
    Direct thermal
  • Print Resolution
    300dpi

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome