SCP700 A3Plus Large Format Printer

Order Code: ZT1534019S

£799.99 Inc VAT (20%)

Currently unavailable

Description

Epson SCP700 A3Plus Large Format Printer The SureColor SC-P700 has been developed for professionals, semi-professionals and ambitious amateur photographers who have a keen eye for detail and an appreciation for high-performance hardware thatís aesthetically pleasing. The SC-P700 manages to combine form with function, to great effect. The accuracy and quality of the output is further enhanced by the deepest blacks and an expanded blue colour gamut.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for SCP700 A3Plus Large Format Printer
  • Maximum Paper Size
    A3+ Printer
  • Functions
    Print
  • Colour
    Black
  • Connection
    Wireless
  • Product Type
    Inkjet Printer
  • Number of Cartridges
    10 Ink Cartridges
  • Weight
    12.6kg
  • Print Resolution
    5760x1440dpi
  • Speed Range
    1 to 10 ppm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome