15ft Mini DisplayPort to VGA Adapter Converter Cable mDP to VGA 1920x1200 Black

15ft Mini DisplayPort to VGA Adapter Converter Cable mDP to VGA 1920x1200 Black

Order Code: ZT2122882S

£30.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£30.990%
5 - 9£29.754%
10 +£28.518%

Currently unavailable

Description

StarTech 15ft Mini DisplayPort to VGA Adapter Converter Cable mDP to VGA 1920x1200 Black The DP2VGAMM15B 15ft active DisplayPort to VGA converter cable lets you connect your DisplayPort-equipped desktop or laptop directly to a VGA monitor or projector at a longer distance than a standard-length cable would support, while saving the expense of additional adapters.
Plus, because the converter cable supports video resolutions up to 1920x1200 you can convert a DisplayPort video source to VGA without sacrificing video quality.
The DP2VGAMM15B is backed by a 3-year StarTech.com warranty and free lifetime technical support.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for 15ft Mini DisplayPort to VGA Adapter Converter Cable mDP to VGA 1920x1200 Black
  • Connection
    DisplayPort to VGA
  • Product Type
    AV Cables
    DisplayPort Adapter
  • Weight
    218g
  • Cable Length
    4.6m
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome