Cable USB C to HDMI 1m 4K 60Hz

Order Code: ZT1538646S

£34.99 Inc VAT (20%)


Description

This USB-C� to HDMI� adapter cable offers a convenient solution for directly connecting your DisplayPort over USB Type-C� device to your HDMI monitor, television, or projector. The adapter offers a connection distance of up to 1 m (3 ft. ) and works with USB-C devices that support DP Alt Mode, such as the MacBook, Chromebook Pixel� and Dell� XPS� models 15 and 13. It's also compatible with Thunderbolt� 3 ports. Clutter-free installationAt 1 m (3 ft. ) in length, this adapter cable delivers a direct connection that eliminates excess adapters and cabling, ensuring a tidy, professional installation. Astonishing picture qualityAt four times the resolution of high-definition 1080p, you�ll be amazed at the picture quality of a 4K 60Hz monitor or television. This adapter cable lets you harness the video capabilities that are built into your USB Type-C connection, to deliver the astonishing quality of Ultra HD to your 4K display. Plus, the adapter is still compatible with lower display resolutions, such as 1080p, which makes it a great accessory for your current home, office or other HD work environment, while future-proofing for 4K 60Hz implementation. The CDP2HD1MBNL is backed by a 2-year StarTech. com warranty and free lifetime technical support.

See full description
Specifications for Cable USB C to HDMI 1m 4K 60Hz
  • Cable Length
    1m
  • Weight
    36g
  • Type
    AV Cables
  • Connection
    USB-C (Male) to HDMI (Male)
  • Form
    HDMI Cable
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome