Crestron UCA-SMKR-UC2-3 - Mounting kit (swivel mount cable retractor) - for video conferencing system (low profile) - metal, ABS polycarbonate - black - desktop - for Flex UC-MMX30-T-I, UC-MMX30-Z-I 6759087

Crestron UCA-SMKR-UC2-3 - Mounting kit (swivel mount cable retractor) - for video conferencing system (low profile) - metal, ABS polycarbonate - black - desktop - for Flex UC-MMX30-T-I, UC-MMX30-Z-I 6759087

Order Code: ZT1708752S

£349.99 Inc VAT (20%)


Description

Crestron UCA-SMKR-UC2-3 - Mounting kit (swivel mount cable retractor) - for video conferencing system (low profile) - metal, ABS polycarbonate - black - desktop - for Flex UC-MMX30-T-I, UC-MMX30-Z-I

Specifications for Crestron UCA-SMKR-UC2-3 - Mounting kit (swivel mount cable retractor) - for video conferencing system (low profile) - metal, ABS polycarbonate - black - desktop - for Flex UC-MMX30-T-I, UC-MMX30-Z-I 6759087
  • Product Type
    Mounting Kit
  • Material
    Metal
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome