USBC to DP 1.4 8K 30Hz Reversible Cable

Order Code: ZT1538379S

£49.99 Inc VAT (20%)
£70.9929.5% off
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£47.994%
10 +£45.998%


Description

USBC to DP 1.4 8K 30Hz Reversible Cable This USB-C™ to DisplayPort™ 1.4 cable lets you connect your USB Type-C™ (or Thunderbolt 3™) device to a DisplayPort display, or a DP device to a USB-C display with just one cable.

Unparalleled Performance with Support for 8K 60Hz
Supporting four times the resolution of 4K, this 8K DP 1.4 adapter cable delivers the stunning quality of UHD at resolutions up to 7680√ó4320, and also features HBR3 functionality, providing a bandwidth of up to 32.4Gbps.

The video cable is backward compatible with 4K and 1080p displays, which makes it a great accessory for home, office or other work environments, while future-proofing for 8K implementation.

Easy & Clutter-Free Installation
At 6.6 ft. (2 m) in length, this bidirectional adapter cable delivers a direct connection that eliminates excess adapters and cabling, ensuring a tidy, professional installation. For shorter installations, we also offer a 3.3 ft. (1 m) USB-C to DP cable, enabling you to choose the right cable length for your custom installation needs.

Convenient, Bi-Directional Support
Use this USB-C to DisplayPort adapter cable to output 8K video and audio to a DP display from the USB Type-C (or Thunderbolt 3) port on your laptop or mobile device. With bi-directional capabilities, this cable can also connect your DisplayPort-enabled devices to a display featuring USB-C input. For added convenience, the cable supports both Mac & Windows operating systems.

CDP2DP142MBD is backed by a StarTech.com 3-year warranty and free lifetime technical support.

Note:
Your USB 3.1 Type-C device must support DP Alt Mode to work with this cable.
To achieve 8K resolutions, your source and your destination must support DisplayPort 1.4.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for USBC to DP 1.4 8K 30Hz Reversible Cable
  • Weight
    79g
  • Cable Length
    2 M
  • Colour
    Black
  • Type
    AV Cables
  • Form
    Displayport Cable
  • Connection
    USB-C to DisplayPort

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome