ScanSnap iX1600 A4 DT Workgroup Document Scanner

Order Code: ZT3380634S

£459.99 Inc VAT (20%)


Description

Wi-Fi enabled desktop scanner, mains powered, touch screen, up to 40ipm scanning speed, 50 sheet ADF, 600 dpi optical resolution, duplex scanning, vertical Streak Reduction, scan wirelessly to PC/Mac/iOS or Android, scanning modes: Colour Greyscale Monochrome Automatic Detection (Colour/Greyscale/Monochrome) Claim an extended 3-year warranty with this product until 30th September 2023
Terms & Conditions apply, to claim please register online here.

For those with a need for speed, the next generation iX1600 offers the ultimate in personal productivity. Busy teams can digitise and organise all your documents with one touch, and enjoy all the benefits you d expect from ScanSnap within the fastest possible times. It can be hard work keeping a business in shape, and everyone can do with a bit more time back at the end of the day. The ScanSnap iX1600 was designed to help anyone achieve maximum productivity, with advanced organisational features that give you greater control, effortlessly.

The iX1600 s 4. 3-inch LCD touchscreen delivers the future of scanning now. Instead of choosing what you want to do each time you scan a document, with one touch, the pre-defined profile buttons will automatically create the required file type and save it to your preferred destination, even if it s in your cloud. The touchscreen also allows for colour-coded button sets for up to 4 teammates, making it the smarter way to work together using the same device.

Plus, you can quickly set up and use the iX1600 anywhere you have Wi-Fi without the need for a PC. Scan straight to your cloud services using ScanSnap Cloud. And a streamlined scanning process lets you scan batches of different document types with no need to prep and sort, turning lengthy chores into quick, even enjoyable jobs.

Scanners should make your life easier, not slow you down. Offering the ultimate in time-saving performance, the ScanSnap iX1600 s simple setup will have you converting your papers into useful digital files in no time. Once set up, simply open the cover and your ScanSnap is ready to go.

Not everyone works from a desk these days. As long as there s a Wi-Fi connection, ScanSnap Cloud functionality will automatically recognise up to four different document types and scan them to your pre-defined cloud storage locations. Even with no PC, ScanSnap Cloud will conduct image processing and optimisation along the way. Simply place the scanner in the most convenient location for you, and scan away

Quickly and easily convert the papers you have into the applications you use. The 4. 3-inch intuitive touchscreen lets you carry out pre-programmed scans, all at the touch of a button. Whether you re creating searchable PDFs, editable Word, Excel or Powerpoint files, or extracting information from receipts or business cards, the iX1600 will automatically scan and save your documents to the pre-defined destination of your choice.

See full description
Specifications for ScanSnap iX1600 A4 DT Workgroup Document Scanner
  • Product Type
    Document Scanner

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome