Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Networking & Server Management
Server Switches & Adaptors
16 Port PoE Plus Gigabit Network Switch
By Netgear
Order Code:
ZT3526282S
£249.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
249.99
https://www.zoro.co.uk/shop/computers-and-electronics/server-switches-and-adaptors/16-port-poe-plus-gigabit-network-switch/p/ZT3526282S
Add to quotation
View all Server Switches & Adaptors
Description
NETGEAR GS316EP 16 Power Over Ethernet Plus Gigabit Ethernet Network Switch
Specifications
Technical Information
Specifications for 16 Port PoE Plus Gigabit Network Switch
Number of Ports
16 Ports
Wired/Wireless
Wired
Weight
883g
Type
Ethernet Switches
Data Rates
32GBps
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome