Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Networking & Server Management
Server Switches & Adaptors
24 Port Managed Gigabit PoE 1U Switch
By Netgear
Order Code:
ZT3526287S
£2,099.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
2099.99
https://www.zoro.co.uk/shop/computers-and-electronics/server-switches-and-adaptors/24-port-managed-gigabit-poe-1u-switch/p/ZT3526287S
Add to quotation
View all Server Switches & Adaptors
Description
NETGEAR M4250 24 Port Managed Gigabit Power over Ethernet 1U Network Switch
Specifications
Specifications for 24 Port Managed Gigabit PoE 1U Switch
Number of Ports
24 Ports
Weight
5.45kg
Type
Ethernet Switches
Wired/Wireless
Wired
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome