9 Port Desktop Switch 8 Port PoE Plus

Order Code: ZT1537496S

£53.99 Inc VAT (20%)


Description

9 Port Desktop Switch 8 Port PoE Plus Compliance with the 802.3af/at PoE+ standard supports up to 30 W on each PoE port. The total 65 W PoE power budget for the 8x PoE+ ports opens up a wide range of applications, such as surveillance for offices, dormitories, and small businesses. It is fully compatible with IP cameras, access points, IP phones, computers, printers, and more.

This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for 9 Port Desktop Switch 8 Port PoE Plus
  • Height
    27mm
  • Width
    171mm
  • Type
    Ethernet Switches
  • Depth
    98mm
  • Number of Ports
    9
  • Wired/Wireless
    Wireless
  • Data Rates
    10/100MBps

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome