Aluminium Usb-C To Gigabit RJ45 Ethernet Network Lan Adapter - Black, 0.25m

Order Code: ZT3291387S

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 +£12.087%


Description

The Nikkai Aluminium USB-C to Gigabit RJ45 Ethernet Network LAN Adapter enables Ethernet on devices which do not have a Ethernet RJ45 port. Providing a high speed Gigabit Ethernet solution via a USB-C 3.0 port, you can connect your laptop, notebook or tablet to your company VPN at the office or away on a trip. Designed for convenience, this adapter is the perfect size for any computer case or travel bag so you can easily take it with you anywhere.

See full description
Specifications for Aluminium Usb-C To Gigabit RJ45 Ethernet Network Lan Adapter - Black, 0.25m
  • Length
    0.25m
  • Material
    Aluminium
  • Colour
    Black