Dual Port Gigabit PCI Express Server Network Adapter Card - PCIe NIC
0
1
2
3
4

Dual Port Gigabit PCI Express Server Network Adapter Card - PCIe NIC

Order Code: ZT1088885SCopy

£109.99 Inc VAT (20%)


Description

2 Port 1 Gbps PCIe Ethernet Network Adapter

Specifications for Dual Port Gigabit PCI Express Server Network Adapter Card - PCIe NIC
  • Height
    120mm
  • Class
    B
  • Length
    92.6mm
  • Power Type
    Bus-Powered
  • Width
    18mm
  • Operating Temperature
    0°C to 70°C
  • Weight
    53kg
  • Material
    Steel
  • MFR Part No.
    ST1000SPEXD4
  • Product Type
    Network Adapter Card