Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Networking & Server Management
Server Switches & Adaptors
M4250 40G8XF PoE Plus GbE Managed Switch
By Netgear
Order Code:
ZT3526299S
£5,999.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
5999.99
https://www.zoro.co.uk/shop/computers-and-electronics/server-switches-and-adaptors/m4250-40g8xf-poe-plus-gbe-managed-switch/p/ZT3526299S
Add to quotation
View all Server Switches & Adaptors
Description
NETGEAR M4250-40G8XF-PoE Plus Managed L2 L3 Gigabit Ethernet Power over Ethernet Network Switch
Specifications
Specifications for M4250 40G8XF PoE Plus GbE Managed Switch
Type
Ethernet Switches
Weight
10.28kg
Number of Ports
8
Data Rates
10/100/1000MBps
Wired/Wireless
Wired
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome