PG2400P Kit V1 - Powerline Adapter Kit - GigE, G.hn - Wall-Pluggable

Order Code: ZT3453925S

£109.99 Inc VAT (20%)


Description

TP-Link PG2400P KIT. Maximum data transfer rate: 1428 Mbit/s, Power plug: Type E/F, Ethernet LAN interface type: Gigabit Ethernet. Product colour: White. Width: 68 mm, Depth: 42 mm, Height: 138 mm. Quantity per pack: 2 pc (s) , Cables included: LAN (RJ-45)

Specifications for PG2400P Kit V1 - Powerline Adapter Kit - GigE, G.hn - Wall-Pluggable
  • Type
    Home Plug Network
  • Certification
    CE, RoHS
  • Data Rates
    Up to 1428 Mbps
  • Operating Range
    Up to 300 metres
  • Connection
    Wall Plug
  • Protocol
    G.hn MIMO
  • Dimensions (W x D x H)
    138x68x42mm
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome