Usb-A To Ethernet RJ45 V3.0 Gigabit Network Lan Adapter - Black

Order Code: ZT3292726S

£15.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.390%
5 - 9£14.774%
10 - 19£14.168%
20 +£13.5412%


Description

Expand the connectivity of your PC or laptop. The Nikkai USB-A to Ethernet RJ45 V3.0 Gigabit Network LAN Adapter lets you add a High Speed Ethernet port through your laptops USB-A port. High Speed Ethernet port: Gigabit ethernet port provides access to superfast network speeds. SuperSpeed Data for USB 3.0 port: Up to 5 Gbps data speeds, lets you transfer a HD movie in seconds. Plug-and-Play: Ethernet port do not need to install any drivers.

See full description
Specifications for Usb-A To Ethernet RJ45 V3.0 Gigabit Network Lan Adapter - Black
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome